Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, AK27 x 1
Mfr # AK271
Zoro # G1536722
original price:
$16.50
49% off
new price: $8.35
/ea
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Bore Type Fixed
- 3L Pitch Diameter 2.16 in
- Face Width 0.66 in
- Standards ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK271
- Zoro # G1536722
- UPC # 698672091060
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
3L Pitch Diameter | 2.16 in |
Face Width | 0.66 in |
For Belt Trade Size | 3L, 4L, A, AX |
Maximum Bore Diameter | 1 in |
Length through Bore | 15/16 in |
Pitch Diameter | 2.16 in (3L), 2.50 in (4L, A) |
Outside Diameter | 2.75 in |
AX Pitch Diameter | 2.5 in |
Minimum Bore Diameter | 1 in |
A Pitch Diameter | 2.5 in |
4L Pitch Diameter | 2.5 in |
Bore Diameter | 1 in |
Overall Width | 1 1/8 in |
Details
Number of Grooves | 1 |
Item | V-Belt Pulley |
Bore Type | Fixed |
Standards | ISO |
Material Fabrication | Cast |
Material | Cast Iron |
Weight | 0.8 lb |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Plain |
Pulley Industry Number | AK27 |
Description
V-Belt Pulley, 3L Pitch Diameter 2.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.5 in, AX Pitch Diameter 2.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cone 4-8 OD, 71455-2 (71455-2)
- LOCTITE 2 oz Cartridge White (234339)
- DAYTON Shaft Collar, Set Screw, 11/16 In, St, PK3 (3ZN89)
- TOMPKINS Male Pipe to Female Pipe 90 Street Elbow: 3/8-18 A, 3/8-18 B (9077600)
- ZORO SELECT FHP Sheave, 2AK84-QT (2AK84)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK3912)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK3978)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5112)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (AK2834)
- ZORO SELECT 1-3/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.75" OD (2BK36138)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B50SDS (2B50SDS)
- Zoro Select V-Belt Pulleys