Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, AK26 x 3/4
Mfr # AK2634
Zoro # G1536810
original price:
$12.54
26% off
new price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Material Cast Iron
- Pitch Diameter 2.06 in (3L), 2.4 in (4L, A)
- For Belt Trade Size 3L, 4L, A, AX
- Outside Diameter 2.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK2634
- Zoro # G1536810
- UPC # 698672090933
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 2.06 in (3L), 2.4 in (4L, A) |
For Belt Trade Size | 3L, 4L, A, AX |
Outside Diameter | 2.65 in |
Face Width | 0.66 in |
Maximum Bore Diameter | 1 in |
3L Pitch Diameter | 2.06 in |
Length through Bore | 15/16 in |
4L Pitch Diameter | 2.4 in |
Minimum Bore Diameter | 3/4 in |
AX Pitch Diameter | 2.4 in |
A Pitch Diameter | 2.4 in |
Bore Diameter | 3/4 in |
Overall Width | 1 1/8 in |
Details
Number of Grooves | 1 |
Item | V-Belt Pulley |
Material | Cast Iron |
Standards | ISO |
Weight | 0.8 lb |
Material Fabrication | Cast |
Bore Type | Fixed |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Plain |
Pulley Industry Number | AK26 |
Description
V-Belt Pulley, 3L Pitch Diameter 2.06 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.4 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.4 in, AX Pitch Diameter 2.4 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, Standards ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0080MA020BN, Suction, 25 micron (ZX-0080MA020BN)
- DAYTON AC Gearmotor, 59.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL6)
- BESTORQ 3L490 V Belt, 49 in Outside Length, 3/8 in Top Width, 1 Ribs (3L490)
- QA1 Spher Bearing, 0.6250in. Bore dia., GEZ (45GY15)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK52118)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.75" OD (BK50)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK4578)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.75 in OD (AK5978)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.75 in OD (2BK60)
- ZORO SELECT Variable Pitch V-Belt Pulley, 3.75" O.D. (1VL40X5/8)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK361)
- Zoro Select V-Belt Pulleys