Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, AK24 x 1
Mfr # AK241
Zoro # G1568277
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Minimum Bore Diameter 1 in
- Material Fabrication Cast
- Pitch Diameter 1.86 in (3L), 2.2 in (4L, A)
- Outside Diameter 2.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK241
- Zoro # G1568277
- UPC # 698672090766
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Minimum Bore Diameter | 1 in |
Pitch Diameter | 1.86 in (3L), 2.2 in (4L, A) |
Outside Diameter | 2.45 in |
Length through Bore | 15/16 in |
For Belt Trade Size | 3L, 4L, A, AX |
4L Pitch Diameter | 2.2 in |
Face Width | 0.66 in |
3L Pitch Diameter | 1.86 in |
Maximum Bore Diameter | 1 in |
A Pitch Diameter | 2.2 in |
Overall Width | 1 1/8 in |
AX Pitch Diameter | 2.2 in |
Bore Diameter | 1 in |
Details
Number of Grooves | 1 |
Item | Sheave |
Material Fabrication | Cast |
Material | Cast Iron |
Weight | 0.6 lb |
Standards | ISO Certified |
Bore Type | Fixed |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Plain |
Pulley Industry Number | AK24 |
Description
Sheave, 3L Pitch Diameter 1.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.2 in, AX Pitch Diameter 2.2 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 90 Teeth, 30mm (720 8M 30)
- BALDOR-RELIANCE Fan and Blower Motor, 3/4 HP, 1725 rpm (RL1324A)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 33'' Long x 3 Ribs Wide - 330J3 (330J3)
- MARATHON 5 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT1013A (GT1013A)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.95 in OD (464B)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 23.75 in OD (2342B)
- ZORO SELECT FHP Sheave, AK32-QT (AK32)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 10.40" OD (1003C)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.15 in OD (BK30)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.25 in OD (AK5478)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.50" OD (3V454)
- Zoro Select V-Belt Pulleys