Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, AK15 x 1/2
Mfr # AK1512
Zoro # G1568207
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Material Fabrication Cast
- Face Width 0.66 in
- Standards ISO
- Outside Diameter 1.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AK1512
- Zoro # G1568207
- UPC # 698672090018
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Face Width | 0.66 in |
Outside Diameter | 1.55 in |
4L Pitch Diameter | 1.3 in |
Pitch Diameter | 1.3 in (4L, A) |
Length through Bore | 1 3/32 in |
Maximum Bore Diameter | 5/8 in |
For Belt Trade Size | 4L, A, AX |
AX Pitch Diameter | 1.3 in |
Minimum Bore Diameter | 1/2 in |
A Pitch Diameter | 1.3 in |
Bore Diameter | 1/2 in |
Overall Width | 1 1/8 in |
Details
Number of Grooves | 1 |
Item | V-Belt Pulley |
Material Fabrication | Cast |
Standards | ISO |
Bore Type | Plain |
Weight | 0.4 lb |
Material | Cast Iron |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Plain |
Pulley Industry Number | AK15 |
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 1.3 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 1.3 in, AX Pitch Diameter 1.3 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Plain, Standards ISO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 1, PK3 (EXEF162016)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Eccentric, #VPE116 (VPE116)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25 in OD (AK2258)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.55" OD (522B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.75" OD (2BK36)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 2 Groove 2.65" OD (3V2652)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 7.35 in OD (702B)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK52118)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (AK64x3/4)
- Zoro Select Pulleys & Sheaves