Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, AK144-QT
Mfr # AK144
Zoro # G1536549
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Face Width 0.75 in
- 3L Pitch Diameter 13.66 in
- Pitch Diameter 13.66 in (3L), 14 in (4L, A)
- Material Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK144
- Zoro # G1536549
- UPC # 698672200264
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Face Width | 0.75 in |
3L Pitch Diameter | 13.66 in |
Pitch Diameter | 13.66 in (3L), 14 in (4L, A) |
Length through Bore | 1 1/4 in |
Outside Diameter | 14.25 in |
For Bushing Size | H, QT |
For Belt Trade Size | 3L, 4L, A, AX |
AX Pitch Diameter | 14 in |
4L Pitch Diameter | 14 in |
Maximum Bore Diameter | 1 1/2 in |
A Pitch Diameter | 14 in |
Minimum Bore Diameter | 1/2 in |
Overall Width | 3/4 in |
Details
Number of Grooves | 1 |
Item | V-Belt Pulley |
Material Fabrication | Cast |
For Bushing Type | Quick Detachable, Split Taper |
Material | Cast Iron |
Weight | 7.6 lb |
Bore Type | Bushed |
Standards | ISO |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Arm |
Pulley Industry Number | AK144 |
Description
V-Belt Pulley, 3L Pitch Diameter 13.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 14 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 14 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 14 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 8503 (8503)
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35461-410)
- PARKER Manifold, Anodized Aluminum, 6 Outlets (4A206)
- DAYTON AX27 Cogged V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (3GWU2)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 13.75 in OD (2BK140)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK40118)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK50118)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK30118)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 11.30" OD (5V1133)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.75" OD (444B)
- ZORO SELECT FHP Sheave, BK55 x 1 (BK551)
- Zoro Select V-Belt Pulleys