Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, AK104-QT
Mfr # AK104
Zoro # G1536320
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Weight 4.7 lb
- Bore Type Bushed
- Face Width 0.75 in
- For Bushing Size H, QT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK104
- Zoro # G1536320
- UPC # 698672200226
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Face Width | 0.75 in |
For Bushing Size | H, QT |
Length through Bore | 1 1/4 in |
For Belt Trade Size | 3L, 4L, A, AX |
Pitch Diameter | 10 in (4L, A), 9.66 in (3L) |
Outside Diameter | 10.25 in |
3L Pitch Diameter | 9.66 in |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 1 1/2 in |
4L Pitch Diameter | 10 in |
AX Pitch Diameter | 10 in |
A Pitch Diameter | 10 in |
Overall Width | 3/4 in |
Details
Number of Grooves | 1 |
Item | V-Belt Pulley |
Weight | 4.7 lb |
Bore Type | Bushed |
Standards | ISO |
Material Fabrication | Cast |
For Bushing Type | Quick Detachable, Split Taper |
Material | Cast Iron |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Arm |
Pulley Industry Number | AK104 |
Description
V-Belt Pulley, 3L Pitch Diameter 9.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 10 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 3/8 BSP LH (57-000-095)
- GAST Repair Kit, Compressor/Vacuum Pump (K294A-WW)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-34AS)
- SIOUX TOOLS SIG SERIES CLNCH NUT HEAD 832 (SCN-832)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.75 in OD (2BK36118)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.75 in OD (543B)
- ZORO SELECT FHP Sheave, BK80 x 1-1/8 (BK80118)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK3912)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK461)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 7.75" OD (744B)
- BROWNING QD 358 Sheaves-600 (13V500SK 1GRV 5.00PD SH BUS)
- Zoro Select V-Belt Pulleys