Shop All V-Belt Pulleys
This Product is Discontinued
Zoro Select
FHP Sheave, 2BK57 x 1 (Discontinued)
Mfr # 2BK571
Zoro # G1536153
This Product is Discontinued
Key Features
- Number of Grooves 2
- Pitch Diameter 4.7 in (4L, A), 5.1 in (5L, B)
- Length through Bore 1 15/32 in
- Bore Type Fixed
- Outside Diameter 5.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2BK571
- Zoro # G1536153
- UPC # 698672151467
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 4.7 in (4L, A), 5.1 in (5L, B) |
Length through Bore | 1 15/32 in |
Outside Diameter | 5.45 in |
4L Pitch Diameter | 4.7 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Maximum Bore Diameter | 1 7/16 in |
Face Width | 1.75 in |
B Pitch Diameter | 5.1 in |
BX Pitch Diameter | 5.1 in |
A Pitch Diameter | 4.7 in |
Minimum Bore Diameter | 1 in |
5L Pitch Diameter | 5.1 in |
AX Pitch Diameter | 4.7 in |
Bore Diameter | 1 in |
Overall Width | 2 1/4 in |
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.7 in, 5L Pitch Diameter 5.1 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.7 in, AX Pitch Diameter 4.7 in, B Pitch Diameter 5.1 in, BX Pitch Diameter 5.1 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.