Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, 2AK74-QT
Mfr # 2AK74
Zoro # G1535830
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 2
- Standards ISO
- Material Fabrication Cast
- For Bushing Size H, QT
- For Belt Trade Size 3L, 4L, A, AX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AK74
- Zoro # G1535830
- UPC # 698672200745
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
For Bushing Size | H, QT |
For Belt Trade Size | 3L, 4L, A, AX |
Pitch Diameter | 6.66 in (3L), 7 in (4L, A) |
Face Width | 1.38 in |
Length through Bore | 1 1/4 in |
3L Pitch Diameter | 6.66 in |
Outside Diameter | 7.25 in |
A Pitch Diameter | 7 in |
Minimum Bore Diameter | 1/2 in |
4L Pitch Diameter | 7 in |
AX Pitch Diameter | 7 in |
Maximum Bore Diameter | 1 1/2 in |
Overall Width | 1 3/8 in |
Details
Number of Grooves | 2 |
Item | V-Belt Pulley |
Standards | ISO |
Material Fabrication | Cast |
Weight | 4.6 lb |
Material | Cast Iron |
Bore Type | Bushed |
For Bushing Type | Quick Detachable, Split Taper |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Arm |
Pulley Industry Number | 2AK74 |
Description
V-Belt Pulley, 3L Pitch Diameter 6.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 7 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 7 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 3L, 4L, A, AX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 8 oz Anti-Corrosion Grease Tube White (GPL-222)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2060HA2CL)
- TRITAN Thrust Washer, dia. 0.625in, 0.03in. Thick (TRA1018)
- SPEEDAIRE Silencer Muffler, 1/8 In MNPT, 11/16 Hex (1EJV9)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK4034)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.45 in OD (2AK3458)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.75 in OD (AK79)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95 in OD (2BK28118)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 7.35 in OD (703B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 7.50" OD (5V752)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB34 (2TB34)
- Zoro Select Pulleys & Sheaves