Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, 2AK61-QT
Mfr # 2AK61
Zoro # G1535943
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 2
- Standards ISO
- 3L Pitch Diameter 5.36 in
- Bore Type Bushed
- Face Width 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AK61
- Zoro # G1535943
- UPC # 698672200721
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
3L Pitch Diameter | 5.36 in |
Face Width | 1.38 in |
For Belt Trade Size | 3L, 4L, A, AX |
Outside Diameter | 5.95 in |
Length through Bore | 1 1/4 in |
For Bushing Size | H, QT |
Pitch Diameter | 5.36 in (3L), 5.7 in (4L, A) |
AX Pitch Diameter | 5.7 in |
A Pitch Diameter | 5.7 in |
Maximum Bore Diameter | 1 1/2 in |
4L Pitch Diameter | 5.7 in |
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 3/8 in |
Details
Number of Grooves | 2 |
Item | V-Belt Pulley |
Standards | ISO |
Bore Type | Bushed |
Material | Cast Iron |
Material Fabrication | Cast |
For Bushing Type | Quick Detachable, Split Taper |
Weight | 3.4 lb |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Arm |
Pulley Industry Number | 2AK61 |
Description
V-Belt Pulley, 3L Pitch Diameter 5.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.7 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 5.7 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Rel. Valve Ag252/Ag255 Sp Ag258 (AG258)
- PIX Belt, BX Cogged, 21/32 x 113 in. OC (BX110)
- LEGACY Flexzilla Pro High Flow 3-Way Manifold (A86666FZ)
- CHAR-LYNN 2000 Series: Seal Kit for 1 1/4 in. Shafts (253002)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.35" OD (403B)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.55 in OD (421B)
- ZORO SELECT V-Belt Sheave, 1.2 lb, Cast Iron (AK32H)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25" OD (AK4434)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.55 in OD (423B)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 3.00" OD (3V304)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.5 inch OD (2BK25x5/8)
- Zoro Select Pulleys & Sheaves