Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, 2AK51-QT
Mfr # 2AK51
Zoro # G1535593
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 2
- Bore Type Bushed
- Length through Bore 1 1/4 in
- For Bushing Size H, QT
- Material Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AK51
- Zoro # G1535593
- UPC # 698672200684
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Length through Bore | 1 1/4 in |
For Bushing Size | H, QT |
3L Pitch Diameter | 4.36 in |
Pitch Diameter | 4.36 in (3L), 4.7 in (4L, A) |
For Belt Trade Size | 3L, 4L, A, AX |
Outside Diameter | 4.95 in |
Face Width | 1.38 in |
4L Pitch Diameter | 4.7 in |
Minimum Bore Diameter | 1/2 in |
AX Pitch Diameter | 4.7 in |
Maximum Bore Diameter | 1 1/2 in |
A Pitch Diameter | 4.7 in |
Overall Width | 1 3/8 in |
Details
Number of Grooves | 2 |
Item | V-Belt Pulley |
Bore Type | Bushed |
Material Fabrication | Cast |
Material | Cast Iron |
Standards | ISO |
For Bushing Type | Quick Detachable, Split Taper |
Weight | 3.3 lb |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Webbed |
Pulley Industry Number | 2AK51 |
Description
V-Belt Pulley, 3L Pitch Diameter 4.36 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.7 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.7 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 4.7 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (PETRO-COMP 68-001)
- SUPCO Molded Cogged V Belt, BX46 (BX46)
- BESTORQ 200J5 Micro V Belt, 20 in Pitch Length, 0.46 in Top Width, 5 Ribs (200J5)
- CHIEF Seal Kit Cylinders 2 Bore, 1.25 Rod Diameter, 3000 PSI, 216800 (216800)
- ZORO SELECT FHP Sheave, AK71 x 3/4 (AK7134)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 8 Groove 16.00" OD (5V1608)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 3.75" OD (341B)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.95 in OD (BK2878)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 5 Groove 7.10 in OD (5V715)
- ZORO SELECT FHP Sheave, BK62 x 7/8 (BK6278)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 14.75 in OD (BK150)
- Zoro Select V-Belt Pulleys