Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, 2AK46-QT
Mfr # 2AK46
Zoro # G1535523
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 2
- Bore Type Bushed
- For Belt Trade Size 3L, 4L, A, AX
- Length through Bore 1 1/4 in
- Material Fabrication Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AK46
- Zoro # G1535523
- UPC # 698672200660
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
For Belt Trade Size | 3L, 4L, A, AX |
Length through Bore | 1 1/4 in |
Pitch Diameter | 3.86 in (3L), 4.2 in (4L, A) |
Outside Diameter | 4.45 in |
For Bushing Size | H, QT |
3L Pitch Diameter | 3.86 in |
Face Width | 1.38 in |
4L Pitch Diameter | 4.2 in |
Minimum Bore Diameter | 1/2 in |
A Pitch Diameter | 4.2 in |
Maximum Bore Diameter | 1 1/2 in |
AX Pitch Diameter | 4.2 in |
Overall Width | 1 3/8 in |
Details
Number of Grooves | 2 |
Item | V-Belt Pulley |
Bore Type | Bushed |
Material Fabrication | Cast |
Weight | 2.6 lb |
For Bushing Type | Quick Detachable, Split Taper |
Standards | ISO |
Material | Cast Iron |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Webbed |
Pulley Industry Number | 2AK46 |
Description
V-Belt Pulley, 3L Pitch Diameter 3.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.2 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 4.2 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Heavy Duty White Lithium Grease PK40 (L0102-098)
- POWERMATE Vibration Isolator, 4" x 4" x 1/2" (094-0137RP)
- STEELMAN 3/8" ID Reusable Barbed Brass Pneumatic Hose Fitting (RF0604-IND)
- DART CONTROLS Hall Effect Pick-Up 1 Pulse / Revolution (PU-2R)
- ZORO SELECT FHP Sheave, AK104-QT (AK104)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 11.30" OD (5V1133)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 21.20" OD (5V2123)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 6.45" OD (AK661)
- ZORO SELECT 3/4" Fixed Bore 2 Groove Standard V-Belt Pulley 3.55" OD (2BK3434)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.55 in OD (424B)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.5 inch OD (1VP75x7/8)
- Zoro Select V-Belt Pulleys