Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, 2AK44-QT
Mfr # 2AK44
Zoro # G1535517
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 2
- Length through Bore 1 1/4 in
- Weight 2.4 lb
- Pitch Diameter 3.66 in (3L), 4 in (4L, A)
- For Bushing Type Quick Detachable, Split Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AK44
- Zoro # G1535517
- UPC # 698672200653
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Length through Bore | 1 1/4 in |
Pitch Diameter | 3.66 in (3L), 4 in (4L, A) |
For Bushing Size | H, QT |
For Belt Trade Size | 3L, 4L, A, AX |
Face Width | 1.38 in |
Outside Diameter | 4.25 in |
3L Pitch Diameter | 3.66 in |
Minimum Bore Diameter | 1/2 in |
4L Pitch Diameter | 4 in |
A Pitch Diameter | 4 in |
AX Pitch Diameter | 4 in |
Maximum Bore Diameter | 1 1/2 in |
Overall Width | 1 3/8 in |
Details
Number of Grooves | 2 |
Item | V-Belt Pulley |
Weight | 2.4 lb |
For Bushing Type | Quick Detachable, Split Taper |
Bore Type | Bushed |
Standards | ISO |
Material | Cast Iron |
Material Fabrication | Cast |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Webbed |
Pulley Industry Number | 2AK44 |
Description
V-Belt Pulley, 3L Pitch Diameter 3.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 4 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper, For Belt Trade Size 3L, 4L, A, AX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Refrigerated Air Dryer (HPR35)
- INDUSTRIAL CHOICE 1/2 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-50)
- BRENNAN INDUSTRIES 04MAORB-04FP 90 Deg Elbow Forged, 2PK (6805-04-04-NWO-FG)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-1/2" (WE4H112)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.15 in OD (482B)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 15.00" OD (5V1502)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK511)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.15" OD (383B)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK3478)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.75" OD (BK50)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD (1VP44x7/8)
- Zoro Select V-Belt Pulleys