Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, 2AK30-QT
Mfr # 2AK30
Zoro # G1535307
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 2
- Pitch Diameter 2.46 in (3L), 2.8 in (4L, A)
- Material Cast Iron
- Bore Type Bushed
- 3L Pitch Diameter 2.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2AK30
- Zoro # G1535307
- UPC # 698672200608
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pitch Diameter | 2.46 in (3L), 2.8 in (4L, A) |
3L Pitch Diameter | 2.46 in |
For Bushing Size | H, QT |
For Belt Trade Size | 3L, 4L, A, AX |
Outside Diameter | 3.05 in |
Length through Bore | 1 1/4 in |
Face Width | 1.38 in |
Maximum Bore Diameter | 1 1/2 in |
Minimum Bore Diameter | 1/2 in |
4L Pitch Diameter | 2.8 in |
AX Pitch Diameter | 2.8 in |
A Pitch Diameter | 2.8 in |
Overall Width | 1 3/8 in |
Details
Number of Grooves | 2 |
Item | V-Belt Pulley |
Material | Cast Iron |
Bore Type | Bushed |
Standards | ISO |
For Bushing Type | Quick Detachable, Split Taper |
Weight | 1.7 lb |
Material Fabrication | Cast |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Plain |
Pulley Industry Number | 2AK30 |
Description
V-Belt Pulley, 3L Pitch Diameter 2.46 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.8 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.8 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 2.8 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 1/4, NPTxTube (ASV310F-N02-07S)
- DYNABRADE Front End Plate, 18874 (18874)
- AIGNEP USA Elbow Connector, Composite, 7/16" Hex (55110-6-M5)
- D&D 47" Outside Length, 2/3" Top Width, 1 Ribs (B44/5L470)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.15" OD (483B)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2512)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 14.75 in OD (BK150)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.70" OD (5V674)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 11.30" OD (5V1132)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.30" OD (5V634)
- POWERDRIVE Sheave, 5/8" Bore, 4L/5L/A/B (BK20-5/8)
- Zoro Select V-Belt Pulleys