Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, 2AK144-QT
Mfr # 2AK144
Zoro # G1535018
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 2
- 3L Pitch Diameter 13.66 in
- Bore Type Bushed
- Material Cast Iron
- For Belt Trade Size 3L, 4L, A, AX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AK144
- Zoro # G1535018
- UPC # 698672200813
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
3L Pitch Diameter | 13.66 in |
For Belt Trade Size | 3L, 4L, A, AX |
For Bushing Size | H, QT |
Face Width | 1.38 in |
Pitch Diameter | 13.66 in (3L), 14 in (4L, A) |
Outside Diameter | 14.25 in |
Length through Bore | 1 1/4 in |
4L Pitch Diameter | 14 in |
Maximum Bore Diameter | 1 1/2 in |
Minimum Bore Diameter | 1/2 in |
AX Pitch Diameter | 14 in |
A Pitch Diameter | 14 in |
Overall Width | 1 3/8 in |
Details
Number of Grooves | 2 |
Item | V-Belt Pulley |
Bore Type | Bushed |
Material | Cast Iron |
Weight | 10.7 lb |
Standards | ISO |
For Bushing Type | Quick Detachable, Split Taper |
Material Fabrication | Cast |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Arm |
Pulley Industry Number | 2AK144 |
Description
V-Belt Pulley, 3L Pitch Diameter 13.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 14 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 14 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 14 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L430 V-Belt, 43" Outside Length, 1/2" Top Width, 1 Ribs (4L430)
- FESTO Push-In Fitting CQ-1/2-22H (CQ-1/2-22H)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.4in.L (2517 X 1)
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 1-1/4" (AL100114)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3434)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 6.30" OD (5V633)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.65" OD (2BK2558)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25" OD (AK3278)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4158)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85 in OD (2BK2758)
- POWERDRIVE 1" Sheave 3.35" OD (BK32-1)
- Zoro Select V-Belt Pulleys