Shop All V-Belt Pulleys
Zoro Select
FHP Sheave, 2AK104 x 1
Mfr # 2AK1041
Zoro # G1535027
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 2
- Material Cast Iron
- Weight 8.3 lb
- Length through Bore 1 19/32 in
- Face Width 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AK1041
- Zoro # G1535027
- UPC # 698672142564
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Length through Bore | 1 19/32 in |
Face Width | 1.38 in |
Outside Diameter | 10.25 in |
Pitch Diameter | 10 in (4L, A), 9.66 in (3L) |
For Belt Trade Size | 3L, 4L, A, AX |
3L Pitch Diameter | 9.66 in |
Maximum Bore Diameter | 1 11/16 in |
A Pitch Diameter | 10 in |
4L Pitch Diameter | 10 in |
Minimum Bore Diameter | 1 in |
AX Pitch Diameter | 10 in |
Bore Diameter | 1 in |
Overall Width | 1 3/4 in |
Details
Number of Grooves | 2 |
Item | V-Belt Pulley |
Material | Cast Iron |
Weight | 8.3 lb |
Bore Type | Fixed |
Material Fabrication | Cast |
Standards | ISO |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Spoked |
Pulley Industry Number | 2AK104 |
Description
V-Belt Pulley, 3L Pitch Diameter 9.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10 in, AX Pitch Diameter 10 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C101 V-Belt, 105" Outside Length, 7/8" Top Width, 1 Ribs (13V836)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (RD705L)
- BESTORQ Bestorq Timing Belt Model 2590-14M-50 - 101.97 in Outside Length - 1.97 in Top Width (2590-14M-50)
- DAYTON 5L850 V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs (3GWF2)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 7.50" OD (5V754)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 6.60" OD (603C)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 11.30" OD (5V1134)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK30118)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.75" OD (644B)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 8.40" OD (804C)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.75 inch OD (2BK36H)
- Zoro Select V-Belt Pulleys