Shop All Individual & Bulk O-Rings
Zoro Select
FFKM O-Ring, Dash 228
Mfr # ZUSADC75228
Zoro # G2429858
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 228
- System of Measurement Inch
- Cross Section Shape Round
- Material FFKM
- O-Ring Material FFKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSADC75228
- Zoro # G2429858
- UPC # 193005319809
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-1/4" |
Actual Inside Dia. | 2.234" |
Nominal Outside Dia. | 2-1/2" |
Nominal Width | 1/8 in |
Actual Outside Dia. | 2.512" |
Actual Width | 0.139 in |
Details
Item | O-Ring |
Dash Number | 228 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | FFKM |
O-Ring Material | FFKM |
O-Ring Material Compatibility | Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water |
Durometer | 75A |
Color | Black |
Temp. Range | 30° to 600° F |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Application | Standard |
Metal Detectable | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FFKM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 2.2 in, Actual Width 0.139 in, Dash Number 228, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 2 1/2 in, Actual Outside Dia. 2.512 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Spring Snap 80 lb 2 in. L (T7645006)
- ZORO SELECT Bolt, Chain, 4 In L (4PE11)
- DELTANA Ball Tension Catch 3" X 3/4" Satin Chrome (BTC30U26D)
- EBERHARD MANUFACTURING CO Adjustable Latch Ss (EMC 6-8000 SS RH)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 38mm ID, PK50 (ZUSAH2.5X38)
- ZORO SELECT O-Ring, Dash 910, Viton, 0.09 In., PK25 (1CRY5)
- ZORO SELECT O-Ring, Dash 016, Buna N, 0.07 In., PK100 (U38805.006.0062)
- ZORO SELECT O-Ring, Dash 119, Buna N, 0.1 In., PK50 (U38805.009.0093)
- ZORO SELECT O-Ring, Dash 908, Buna N, 0.08 In., PK25 (1CRW1)
- ZORO SELECT O-Ring, Dash 109, Viton, 0.1 in., PK500 (109FB7)
- MIDWEST FASTENER 3-5/8" x 4" x 3/16" Large Rubber O-Rings 2PK (33046)
- Zoro Select Individual & Bulk O-Rings