Shop All Individual & Bulk O-Rings
Zoro Select
FFKM O-Ring, Dash 114
Mfr # ZUSADC75114
Zoro # G2429684
original price:
$35.49
18% off
new price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 114
- System of Measurement Inch
- Material FFKM
- Cross Section Shape Round
- O-Ring Material FFKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSADC75114
- Zoro # G2429684
- UPC # 193005319656
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8" |
Actual Inside Dia. | 0.612" |
Nominal Outside Dia. | 13/16" |
Actual Outside Dia. | 0.818" |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Item | O-Ring |
Dash Number | 114 |
System of Measurement | Inch |
Material | FFKM |
Cross Section Shape | Round |
O-Ring Material | FFKM |
O-Ring Material Compatibility | Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water |
Durometer | 75A |
Color | Black |
Application | Standard |
Temp. Range | 30° to 600° F |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FFKM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.6 in, Actual Width 0.103 in, Dash Number 114, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.818 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 2031-H RH AL Concealed-in-Door Closers (2031-H RH 689)
- HARDWARE RESOURCES 6-3/8" Wx1"Dx4-1/2"H Rubberwood Beaded Left Corner Pedestal Foot (PFL-B-RW)
- NATIONAL GUARD Door Sweep, 7 Ft (2014A-7)
- SOFTEX PLUS Softex Plus Fiberglass Ceiling Tiles - Black Matte - 1" thick - 2x4 - 12 Pack (STN-1141-Cin-08MAT)
- ZORO SELECT O-Ring, Dash 117, EPDM, 0.1 In., PK50 (U38869.009.0081)
- ZORO SELECT O-Ring, Dash 129, Silicone, 0.1 In., PK25 (U38883.009.0156)
- ZORO SELECT O-Ring, Dash 254, Viton, 0.13 In., PK2 (U38871.012.0550)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 10 mm ID, PK10 (ZUSAQH2X10)
- ZORO SELECT O-Ring, Dash 317, EPDM, 0.21 In., PK50 (U38869.018.0093)
- ZORO SELECT O-Ring, Dash 118, EPDM, 0.1 In., PK25 (5JJW1)
- STERLING SEAL & SUPPLY 110 Fluorosilicone O-ring 70A Shore Blue, -250 Pack (ORFSIL110X250)
- Zoro Select Individual & Bulk O-Rings