Shop All Individual & Bulk O-Rings
Zoro Select
FFKM O-Ring, Dash 111
Mfr # ZUSADC75111
Zoro # G2429614
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 111
- System of Measurement Inch
- Cross Section Shape Round
- Material FFKM
- O-Ring Material FFKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSADC75111
- Zoro # G2429614
- UPC # 193005319625
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16" |
Actual Inside Dia. | 0.424" |
Nominal Outside Dia. | 5/8" |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 0.63" |
Details
Item | O-Ring |
Dash Number | 111 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | FFKM |
O-Ring Material | FFKM |
O-Ring Material Compatibility | Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water |
Durometer | 75A |
Color | Black |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Temp. Range | 30° to 600° F |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FFKM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.4 in, Actual Width 0.103 in, Dash Number 111, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 5/8 in, Actual Outside Dia. 0.63 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 9 1/4"W x 4 1/4"H x 1/2"P Ashford Panel Moulding Center (PML09X04AS)
- EKENA MILLWORK El Dorado Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48ELD)
- SCHLAGE COMMERCIAL Satin Nickel Deadbolt B580619 (B580619)
- ZORO SELECT Lever w/Lock, Medium Duty, 19 Series (5TUN3)
- ZORO SELECT FFKM O-Ring, Dash 013 (ZUSADC75013)
- ZORO SELECT O-Ring, Dash 213, Neoprene, 0.13 In., PK100 (1BUW9)
- ZORO SELECT O-Ring, Viton, 19mm OD, PK25 (1RHP5)
- ZORO SELECT O-Ring, Dash 341, Viton, 0.21 In., PK5 (U38871.018.0350)
- ZORO SELECT O-Ring, Dash 144, Viton, 0.1 In., PK10 (U38871.009.0250)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 212, PK50 (ZUSAHSQ70212)
- STERLING SEAL & SUPPLY 317 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL317X250)
- Zoro Select Individual & Bulk O-Rings