Shop All Individual & Bulk O-Rings
Zoro Select
FFKM O-Ring, Dash 110
Mfr # ZUSADC75110
Zoro # G2429709
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 110
- System of Measurement Inch
- Cross Section Shape Round
- Material FFKM
- O-Ring Material FFKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSADC75110
- Zoro # G2429709
- UPC # 193005319618
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/8" |
Actual Inside Dia. | 0.362" |
Nominal Outside Dia. | 9/16" |
Actual Outside Dia. | 0.568" |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Item | O-Ring |
Dash Number | 110 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | FFKM |
O-Ring Material | FFKM |
O-Ring Material Compatibility | Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water |
Durometer | 75A |
Color | Black |
Metal Detectable | No |
Temp. Range | 30° to 600° F |
Application | Standard |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FFKM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.3 in, Actual Width 0.103 in, Dash Number 110, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.568 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 4-1/2" Blank Wrap Around for 1-3/8" Door (CW70S)
- ZORO SELECT Flange Gasket, 4 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0400)
- AMERICAN LOCK Padlock, Keyed Different, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010)
- ARROW Grade 2 Double Cylinder Deadlock, SFIC Prep Less Core, Blk Suede Powder Coat Fnsh, Field Reversible (E62 BSP IC)
- ZORO SELECT O-Ring, Dash 117, Viton ETP, 0.1 In., PK2 (3CRU8)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 032, PK10 (ZUSAHSQ70032)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 1mm ID, PK50 (ZUSAH1X1)
- ZORO SELECT O-Ring, Dash 023, Viton, 0.07 In., PK50 (U38871.006.0106)
- ZORO SELECT Buna-N O-Ring, 1.78mm Wide 3.2mm ID, PK50 (ZUSAH1.78X3.2)
- ZORO SELECT Brown Viton O-Ring, Dash 912, PK25 (ZUSAVB75912)
- ZORO SELECT O-Ring, Dash 236, Buna N, 0.13 In., PK10 (1RHJ6)
- Zoro Select Individual & Bulk O-Rings