Shop All Individual & Bulk O-Rings
Zoro Select
FFKM O-Ring, Dash 029
Mfr # ZUSADC75029
Zoro # G2429456
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 029
- System of Measurement Inch
- Cross Section Shape Round
- Material FFKM
- O-Ring Material FFKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSADC75029
- Zoro # G2429456
- UPC # 193005337971
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-1/2" |
Actual Inside Dia. | 1.489" |
Nominal Outside Dia. | 1-5/8" |
Actual Outside Dia. | 1.629" |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Item | O-Ring |
Dash Number | 029 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | FFKM |
O-Ring Material | FFKM |
O-Ring Material Compatibility | Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water |
Durometer | 75A |
Color | Black |
Application | Standard |
Metal Detectable | No |
Temp. Range | 30° to 600° F |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FFKM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/2 in, Nominal Width 1/16 in, Actual Inside Dia. 1.4 in, Actual Width 0.07 in, Dash Number 029, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 1 5/8 in, Actual Outside Dia. 1.629 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELANEY HARDWARE Heavy Duty Grade 1 Cast Iron Body Aluminum Finish Commercial Door Closer (608810)
- MAG-MATE Rare Earth Magnet Material, 102 lb. (CMP208718P2N42)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Brushed Oil-Rubbed Bronze Contemporary Drawer Pull (BP65017BORB)
- ZORO SELECT Flange Gasket, Full Face, 8 In, Silicone (4CYX5)
- ZORO SELECT O-Ring, Silicone, Dash 207, 9/16, 0.824, PK25 (U38883.012.0056)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 032, PK10 (ZUSAHSQ70032)
- ZORO SELECT O-Ring, Dash 201, Viton, 0.13 In., PK25 (U38875.012.0018)
- ZORO SELECT O-Ring, Dash 127, Viton, 0.1 In., PK25 (U38871.009.0143)
- ZORO SELECT O-Ring, Dash 108, Neoprene, 0.1 In., PK100 (1BUR7)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 180mm ID, PK2 (ZUSAH3.5X180)
- ZORO SELECT O-Ring, Dash 908, Viton, 0.08 In., PK25 (1WHN6)
- Zoro Select Individual & Bulk O-Rings