Shop All Individual & Bulk O-Rings
Zoro Select
FFKM O-Ring, Dash 016
Mfr # ZUSADC75016
Zoro # G2429438
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 016
- System of Measurement Inch
- Cross Section Shape Round
- Material FFKM
- O-Ring Material FFKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSADC75016
- Zoro # G2429438
- UPC # 193005319472
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8" |
Actual Inside Dia. | 0.614" |
Nominal Outside Dia. | 3/4" |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.754" |
Actual Width | 0.07 in |
Details
Item | O-Ring |
Dash Number | 016 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | FFKM |
O-Ring Material | FFKM |
O-Ring Material Compatibility | Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water |
Durometer | 75A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Temp. Range | 30° to 600° F |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FFKM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.6 in, Actual Width 0.07 in, Dash Number 016, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 3/4 in, Actual Outside Dia. 0.754 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat and Garment Hook, 12 Ends, Black (1HFL1)
- RING Video Doorbell Plus (B09WZBPX7K)
- PRIME-LINE Left-Handed, White, Casement Locking Handle with Offset Base Single Pack (H 3820)
- TRIMCO Heavy Duty Floor Stop with Grade 8 Tensile Bolt Satin Chrome (1209.626)
- ZORO SELECT O-Ring, Buna N, Dash 239, 3-5/8, 3.887, PK25 (U38801.012.0362)
- ZORO SELECT FFKM O-Ring, Dash 111 (ZUSADC75111)
- ZORO SELECT O-Ring, Silicone, Dash 48, 4-3/4, 4.879, PK2 (U38883.006.0475)
- ZORO SELECT O-Ring, Dash 203, Viton, 0.13 In., PK25 (U38871.012.0031)
- ZORO SELECT O-Ring, Buna N, Dash 318, 1, 1.395, PK10 (U38805.018.0100)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 20mm ID, PK50 (ZUSAH4X20)
- ZORO SELECT Brown Viton O-Ring, Dash 006, PK100 (ZUSAVB75006)
- Zoro Select Individual & Bulk O-Rings