Shop All Individual & Bulk O-Rings
Zoro Select
FFKM O-Ring, Dash 014
Mfr # ZUSADC75014
Zoro # G2429377
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 014
- System of Measurement Inch
- Cross Section Shape Round
- Material FFKM
- O-Ring Material FFKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSADC75014
- Zoro # G2429377
- UPC # 193005319458
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2" |
Actual Inside Dia. | 0.489" |
Nominal Outside Dia. | 5/8" |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.629" |
Details
Item | O-Ring |
Dash Number | 014 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | FFKM |
O-Ring Material | FFKM |
O-Ring Material Compatibility | Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water |
Durometer | 75A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Temp. Range | 30° to 600° F |
FDA Approved | No |
Metal Detectable | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FFKM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 1/16 in, Actual Inside Dia. 0.4 in, Actual Width 0.07 in, Dash Number 014, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 5/8 in, Actual Outside Dia. 0.629 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2002-2004 Honda CR-V Keyless Entry Remote - 4Button (R-HON-344H)
- ACORN PARTS O-Rings, PK 10 (0410-116-001)
- MSI Dimensions Graphite Sample Matte Porcelain Floor And Wall Tile (ZOR-PT-0693-SAM)
- RICHARDS-WILCOX SERIES 2320 TRUCK ASSEMBLY (PAIR) (2320.00001)
- ZORO SELECT O-Ring, Dash 008, Buna N, 0.07 In., PK100 (1RHB4)
- ZORO SELECT O-Ring, Buna N, Dash 425, 4-1/2, 5.025, PK2 (U38805.025.0450)
- ZORO SELECT Square Profile Viton O-Ring, Dash 020, PK10 (ZUSAVSQ70020)
- ZORO SELECT O-Ring, Dash 220, EPDM, 0.13 In., PK10 (5JJX3)
- ZORO SELECT O-Ring, Dash 383, Buna N, 0.21 In., PK5 (U38801.018.1400)
- ZORO SELECT O-Rings, Inch, Round, Kalrez 4079 (010k4079)
- USA INDUSTRIALS EPDM O-Ring - Dash 216, PK 25 (ZUSAE70216)
- Zoro Select Individual & Bulk O-Rings