Shop All Individual & Bulk O-Rings
Zoro Select
FFKM O-Ring, Dash 013
Mfr # ZUSADC75013
Zoro # G2429368
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dash Number 013
- System of Measurement Inch
- Material FFKM
- Cross Section Shape Round
- O-Ring Material FFKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSADC75013
- Zoro # G2429368
- UPC # 193005319441
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16" |
Actual Inside Dia. | 0.426" |
Nominal Outside Dia. | 9/16" |
Actual Outside Dia. | 0.566" |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Details
Item | O-Ring |
Dash Number | 013 |
System of Measurement | Inch |
Material | FFKM |
Cross Section Shape | Round |
O-Ring Material | FFKM |
O-Ring Material Compatibility | Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water |
Durometer | 75A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | 30° to 600° F |
Application | Standard |
Durometer (Hardness) Rating | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FFKM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.4 in, Actual Width 0.07 in, Dash Number 013, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.566 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Black (2Pk) (M91-100-9999-175-25)
- BALDWIN ESTATE Half Dummy Rosettes Oil Rubbed Bronze (5006.102.IDM)
- RACK’EM RACKS RackEm Racks 4040 26 in. 12-Hook Utility Rack - White (4040)
- NATIONAL HARDWARE 3.06 in. L Antique Brass Brass Butterfly Hinge 1 pk (N211-854)
- ZORO SELECT FFKM O-Ring, Dash 111 (ZUSADC75111)
- ZORO SELECT O-Ring, EPDM, Dash 428, 4-7/8, 5.400, PK2 (U38805.018.0462)
- ZORO SELECT O-Ring, Dash 433, Silicone, 0.27 In., PK5 (U38883.025.0550)
- ZORO SELECT O-Ring, EPDM, Dash 2, 3/64, 0.142, PK100 (U38869.004.0004)
- ZORO SELECT O-Ring, Dash 224, FEP w/Sil Core, 0.13 In. (1WHH1)
- ZORO SELECT O-Ring, Buna N, Dash 315, 13/16, 1.207, PK10 (U38805.018.0081)
- ZORO SELECT O-Ring, Silicone, Dash 446, 8-1/2, 9.025, PK2 (U38883.025.0850)
- Zoro Select Individual & Bulk O-Rings