Shop All Individual & Bulk O-Rings
Zoro Select
FFKM O-Ring, Dash 011
Mfr # ZUSADC75011
Zoro # G2429359
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 011
- System of Measurement Inch
- Cross Section Shape Round
- Material FFKM
- O-Ring Material FFKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSADC75011
- Zoro # G2429359
- UPC # 193005319427
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/16" |
Actual Inside Dia. | 0.301" |
Nominal Outside Dia. | 7/16" |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.441" |
Nominal Width | 1/16 in |
Details
Item | O-Ring |
Dash Number | 011 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | FFKM |
O-Ring Material | FFKM |
O-Ring Material Compatibility | Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water |
Durometer | 75A |
Color | Black |
Metal Detectable | No |
Application | Standard |
FDA Approved | No |
Temp. Range | 30° to 600° F |
Durometer (Hardness) Rating | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FFKM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.3 in, Actual Width 0.07 in, Dash Number 011, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 7/16 in, Actual Outside Dia. 0.441 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Venetian Bronze Kits Venetian Bronze (5399.112.H)
- SPEC Compression Spring, Music Wire, PK10, C09750922500M (C09750922500M)
- LUCKY LINE LuckyLine: 2 SPLIT RING NPS 1/CD (LKL-77001)
- KEYLESS FACTORY KeylessFactory: Toyota 3 Button Remote BAB237131-056 (R-TOY-BAB)
- ZORO SELECT O-Ring, Buna N, Dash 049, 5, 5.129, PK2 (U38801.006.0500)
- ZORO SELECT O-Ring, Viton, 25mm OD, PK10 (1RHX2)
- ZORO SELECT O-Ring, Dash 212, Viton, 0.13 In., PK25 (U38875.012.0087)
- ZORO SELECT O-Ring, Dash 009, Buna N, 0.07 In., PK100 (U38805.006.0021)
- ZORO SELECT O-Ring, Dash 137, Silicone, 0.1 In., PK10 (U38883.009.0206)
- ZORO SELECT O-Ring, Dash 006, Neoprene, 0.07 In., PK100 (1BUL1)
- X1 TOOLS R-425 Square O-Ring ID: 4 1/2, CS 1/4, OD 5 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R425x6)
- Zoro Select Individual & Bulk O-Rings