Shop All Individual & Bulk O-Rings
Zoro Select
FFKM O-Ring, Dash 004
Mfr # ZUSADC75004
Zoro # G2429307
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 004
- System of Measurement Inch
- Cross Section Shape Round
- Material FFKM
- O-Ring Material FFKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSADC75004
- Zoro # G2429307
- UPC # 193005319359
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/64" |
Actual Inside Dia. | 0.07" |
Nominal Outside Dia. | 13/64" |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.21" |
Nominal Width | 1/16 in |
Details
Item | O-Ring |
Dash Number | 004 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | FFKM |
O-Ring Material | FFKM |
O-Ring Material Compatibility | Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water |
Durometer | 75A |
Color | Black |
Application | Standard |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Temp. Range | 30° to 600° F |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FFKM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/64 in, Nominal Width 1/16 in, Actual Inside Dia. 0 in, Actual Width 0.07 in, Dash Number 004, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 13/64 in, Actual Outside Dia. 0.21 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSC SPRING EXT15/32X4-1/2PK2 (SP 9621)
- ZORO SELECT Saddle Threshold, Fluted Top, 3 ft., Alum (1VZR3)
- MIDWEST FASTENER 1/4" x 3/8" Plastic Insert Furniture Glides 20PK (66901)
- PRO-LOK ProLok: Killer Jig Installation Kit (PRL-INJIG-KJ)
- ZORO SELECT Brown Viton O-Ring, Dash 124, PK25 (ZUSAVB75124)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 235mm ID (ZUSAH5X235)
- ZORO SELECT O-Ring, Silicone, 5-1/4, 5.512, PK10 (U38883.012.0525)
- ZORO SELECT O-Ring, Buna N, Dash 201, 3/16, 0.449, PK25 (U38801.012.0018)
- ZORO SELECT O-Ring, Dash 320, Viton, 0.21 In., PK10 (U38871.018.0112)
- ZORO SELECT O-Ring, Viton, 62mm OD, PK8 (1RHY9)
- ZORO SELECT O-Ring, Dash 910, Buna N, 0.09 In., PK25 (1CRW3)
- Zoro Select Individual & Bulk O-Rings