Shop All Tags
This Product is Discontinued
Zoro Select
Fext Recharge & Mal Nt Rcd Tag, Met, PK25 (Discontinued)
Mfr # 2RMX7
Zoro # G2220696
This Product is Discontinued
Key Features
- Material Polyester
- Height 5-3/4"
- Width 3"
- Legend Style Text
- Legend Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RMX7
- Zoro # G2220696
- UPC # 190735450277
- Country of Origin China
- Category Tags
Dimensions
Height | 5-3/4" |
Width | 3" |
Hole Size | 3/8" |
Description
Fire Extinguisher Tag, Height 5-3/4 In., Language English, Subject Matter Fire Equipment, Tag Color White, Tag Material Polyester, Tie Material Plastic, Width 3 In., Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.