Shop All Ferrules
Zoro Select
Ferrule, Copper, 1.18 in L, PK50
Mfr # 797UY3
Zoro # G808396180
original price:
$12.99
16% off
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Red
- Insertion Length 5/8 in
- Overall Length 1.18 in
- Ferrule Material Copper
- Maximum Conductors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 797UY3
- Zoro # G808396180
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 5/8 in |
Overall Length | 1.18 in |
Minimum Wire Size | 2 AWG |
Maximum Wire Size | 2 AWG |
Ferrule Diameter | 0.34 in |
Barrel Length | 0.55 in |
Strip Length | 23/32 in |
Barrel Diameter | 0.5 in |
Wire Size Range | 2 AWG - 2 AWG |
Details
Item | Ferrule |
Insulation Color | Red |
Ferrule Material | Copper |
Maximum Conductors | 1 |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E |
Insulation Material | Nylon |
Standards | cULus Listed |
Contact Material | Copper |
Barrel Finish | Tin Plated |
Termination Style | Crimp |
Maximum Operating Temperature | 221 Degrees F |
Maximum Voltage | 600 V |
Barrel Material | Copper |
Contact Finish | Tin |
RoHS Compliant | Yes |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.34 in, Ferrule Material Copper, Insertion Length 5/8 in, Insulation Color Red, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 2 AWG, Maximum Wire Size 2 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.5 in, Barrel Finish Tin Plated, Barrel Length 0.55 in, Barrel Material Copper, Maximum Conductors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 6" L Double Lock Cable Tie PK 100 (46-206)
- SIEMENS Pilot Light Lens, 30mm, Blue, Plastic (52RA4S5)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PVC 3X0.75 YELLOW, 0m (7000-41581-0160000)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BJ-CB-DC24)
- ZORO SELECT Ferrule, Copper, 0.73 in L, PK100 (797UZ7)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797UZ6)
- ZORO SELECT Ferrule, Copper, 0.64 in L, PK100 (797V03)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V14)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797UZ2)
- ZORO SELECT Ferrule, Copper, 1.1 in L, PK50 (797UY5)
- INTERSTATE PNEUMATICS 0.900 Inch ID x 0.875 Inch Long Ferrules, PK 12 (F5029A-12)
- Zoro Select Ferrules