Shop All Ferrules
Zoro Select
Ferrule, Copper, 0.95 in L, PK50
Mfr # 797UY4
Zoro # G608396175
original price:
$6.79
13% off
new price: $5.85
/pk 50, $0.12/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Blue
- Insertion Length 15/32 in
- Overall Length 0.95 in
- Special Features Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E
- Insulation Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 797UY4
- Zoro # G608396175
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 15/32 in |
Overall Length | 0.95 in |
Barrel Length | 0.39 in |
Ferrule Diameter | 0.24 in |
Barrel Diameter | 0.35 in |
Strip Length | 19/32 in |
Maximum Wire Size | 6 AWG |
Minimum Wire Size | 6 AWG |
Wire Size Range | 6 AWG - 6 AWG |
Details
Item | Ferrule |
Insulation Color | Blue |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E |
Insulation Material | Nylon |
Ferrule Material | Copper |
Termination Style | Crimp |
Contact Material | Copper |
Barrel Material | Copper |
RoHS Compliant | Yes |
Maximum Voltage | 600 V |
Maximum Conductors | 1 |
Contact Finish | Tin |
Maximum Operating Temperature | 221 Degrees F |
Standards | cULus Listed |
Barrel Finish | Tin Plated |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.24 in, Ferrule Material Copper, Insertion Length 15/32 in, Insulation Color Blue, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.35 in, Barrel Finish Tin Plated, Barrel Length 0.39 in, Barrel Material Copper, Maximum Conductors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Receptacle Spring Cover, 60A, 4P (PTSC60B)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-8)
- MASTER APPLIANCE 55PC Solder and Seal Butt Splice Pack (MAS11821)
- SURTEK Conduit Half Pipe Omega Clamp 2" (136820)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V16)
- ZORO SELECT Ferrule, Copper, 0.67 in L, PK100 (797UZ0)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V15)
- ZORO SELECT Ferrule, Copper, 0.71 in L, PK100 (797UZ3)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK50 (797UX8)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UY1)
- PANDUIT Ferrule, 20 AWG, PP, 3/8in., PK500 (FSD75-6-D)
- Zoro Select Wire Connectors & Disconnects