Shop All Ferrules
Zoro Select
Ferrule, Copper, 0.95 in L, PK100
Mfr # 797UZ4
Zoro # G308396178
product price: $5.99
/pk 100, $0.06/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Blue
- Insertion Length 23/32 in
- Overall Length 0.95 in
- Termination Style Crimp
- Minimum Wire Size 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 797UZ4
- Zoro # G308396178
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 23/32 in |
Overall Length | 0.95 in |
Minimum Wire Size | 14 AWG |
Ferrule Diameter | 0.1 in |
Strip Length | 13/16 in |
Barrel Length | 0.29 in |
Maximum Wire Size | 14 AWG |
Barrel Diameter | 0.17 in |
Wire Size Range | 14 AWG - 14 AWG |
Details
Item | Ferrule |
Insulation Color | Blue |
Termination Style | Crimp |
Maximum Conductors | 1 |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E |
Barrel Material | Copper |
Ferrule Material | Copper |
Maximum Operating Temperature | 221 Degrees F |
Contact Material | Copper |
RoHS Compliant | Yes |
Barrel Finish | Tin Plated |
Insulation Material | Nylon |
Contact Finish | Tin |
Standards | cULus Listed |
Maximum Voltage | 600 V |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.1 in, Ferrule Material Copper, Insertion Length 23/32 in, Insulation Color Blue, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 14 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.17 in, Barrel Finish Tin Plated, Barrel Length 0.29 in, Barrel Material Copper, Maximum Conductors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 125A, 250V AC, Non-Indicating (FLNR125)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- ELESA Mechanical position Indicators, DD51-AN-0.060-S-C2 (DD51)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2PQ)
- ZORO SELECT Ferrule, Copper, 0.73 in L, PK100 (797V12)
- ZORO SELECT Ferrule, Copper, 0.56 in L, PK100 (797V01)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797UZ2)
- ZORO SELECT Ferrule, Copper, 0.95 in L, PK50 (797UY4)
- ZORO SELECT Ferrule, Copper, 1.1 in L, PK50 (797UY5)
- ZORO SELECT Ferrule, Copper, 0.57 in L, PK100 (797UZ5)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 6 AWG, PK200 (701-067)
- Zoro Select Ferrules