Shop All Ferrules
Zoro Select
Ferrule, Copper, 0.87 in L, PK100
Mfr # 797UY6
Zoro # G408396177
original price:
$10.19
9% off
new price: $9.19
/pk 100, $0.09/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Red
- Insertion Length 15/32 in
- Overall Length 0.87 in
- RoHS Compliant Yes
- Minimum Wire Size 8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 797UY6
- Zoro # G408396177
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 15/32 in |
Overall Length | 0.87 in |
Minimum Wire Size | 8 AWG |
Barrel Diameter | 0.3 in |
Ferrule Diameter | 0.19 in |
Maximum Wire Size | 8 AWG |
Barrel Length | 0.35 in |
Strip Length | 19/32 in |
Wire Size Range | 8 AWG - 8 AWG |
Details
Item | Ferrule |
Insulation Color | Red |
RoHS Compliant | Yes |
Barrel Finish | Tin Plated |
Contact Finish | Tin |
Ferrule Material | Copper |
Insulation Material | Nylon |
Maximum Operating Temperature | 221 Degrees F |
Barrel Material | Copper |
Maximum Conductors | 1 |
Contact Material | Copper |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E |
Maximum Voltage | 600 V |
Termination Style | Crimp |
Standards | cULus Listed |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.19 in, Ferrule Material Copper, Insertion Length 15/32 in, Insulation Color Red, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.3 in, Barrel Finish Tin Plated, Barrel Length 0.35 in, Barrel Material Copper, Maximum Conductors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (120 106131S1)
- BELKIN 10 Outlet 885JLS Surge Master (F9D1000-15)
- BELL HUDSON Electrical Box Extension Adapter, 1 Gang, Aluminum (5400-5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 20 to 675 psi, Standard Action (9012GBW2)
- ZORO SELECT Ferrule, Copper, 1.1 in L, PK50 (797UY5)
- ZORO SELECT Ferrule, 316L Stainless Steel, 3/4" Tube (690-10648)
- ZORO SELECT Ferrule, Copper, 0.48 in L, PK100 (797UZ8)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UZ1)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797UZ9)
- ZORO SELECT Ferrule, Copper, 0.56 in L, PK100 (797V01)
- SANITUBE Long Weld Clamp Ferrule, 8" T304 (14AM74-800)
- Zoro Select Wire Connectors & Disconnects