Shop All Ferrules
Zoro Select
Ferrule, Copper, 0.79 in L, PK100
Mfr # 797UZ1
Zoro # G708396181
original price:
$6.89
5% off
new price: $6.49
/pk 100, $0.06/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Gray
- Insertion Length 15/32 in
- Overall Length 0.79 in
- Contact Finish Tin
- Ferrule Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 797UZ1
- Zoro # G708396181
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 15/32 in |
Overall Length | 0.79 in |
Minimum Wire Size | 12 AWG |
Ferrule Diameter | 0.13 in |
Strip Length | 9/16 in |
Barrel Length | 0.29 in |
Maximum Wire Size | 12 AWG |
Barrel Diameter | 0.19 in |
Wire Size Range | 12 AWG - 12 AWG |
Details
Item | Ferrule |
Insulation Color | Gray |
Contact Finish | Tin |
Ferrule Material | Copper |
Barrel Material | Copper |
Barrel Finish | Tin Plated |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E |
Insulation Material | Nylon |
Maximum Operating Temperature | 221 Degrees F |
Standards | cULus Listed |
RoHS Compliant | Yes |
Maximum Voltage | 600 V |
Maximum Conductors | 1 |
Contact Material | Copper |
Termination Style | Crimp |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.13 in, Ferrule Material Copper, Insertion Length 15/32 in, Insulation Color Gray, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 12 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.19 in, Barrel Finish Tin Plated, Barrel Length 0.29 in, Barrel Material Copper, Maximum Conductors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Screw Cover w/KO ft.s, 10 x 8 x 4, Steel/Gray (CSKO1084)
- IDEAL Ballast Dsconnct, 18AWG, 2 Ports, Org, PK100 (30-082)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 10 x 4, Steel/Gray (CHKO12104)
- SIEMENS Fusible Safety Switch, General Duty, 120/240V AC, 2PST, 30 A, NEMA 1 (LF211N)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UY8)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UY0)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V15)
- ZORO SELECT Ferrule, Copper, 0.71 in L, PK100 (797UZ3)
- ZORO SELECT Ferrule, Copper, 0.72 in L, PK100 (797V04)
- ZORO SELECT Ferrule, Copper, 0.49 in L, PK100 (797V09)
- MIDWEST FASTENER 3/8" Aluminum Rope Ferrules 4PK (74705)
- Zoro Select Ferrules