Shop All Ferrules
Zoro Select
Ferrule, Copper, 0.73 in L, PK100
Mfr # 797V12
Zoro # G508396190
original price:
$7.15
13% off
new price: $6.15
/pk 100, $0.06/ea
$6.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Color Blue
- Insertion Length 3/8 in
- Overall Length 0.73 in
- Termination Style Crimp
- Insulation Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 797V12
- Zoro # G508396190
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 3/8 in |
Overall Length | 0.73 in |
Strip Length | 19/32 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 14 AWG |
Barrel Length | 0.34 in |
Barrel Diameter | 0.17 in |
Ferrule Diameter | 0.13 in |
Wire Size Range | 14 AWG - 14 AWG |
Details
Item | Ferrule |
Insulation Color | Blue |
Termination Style | Crimp |
Insulation Material | Nylon |
Standards | cULus Listed |
Ferrule Material | Copper |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type TE |
Maximum Voltage | 600 V |
Contact Finish | Tin |
Contact Material | Copper |
Maximum Conductors | 2 |
Barrel Finish | Tin Plated |
Maximum Operating Temperature | 221 Degrees F |
Barrel Material | Copper |
RoHS Compliant | Yes |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.13 in, Ferrule Material Copper, Insertion Length 3/8 in, Insulation Color Blue, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 14 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.17 in, Barrel Finish Tin Plated, Barrel Length 0.34 in, Barrel Material Copper, Maximum Conductors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- STA-KON 18-14 AWG Nylon Ring Terminal 3/8" Stud PK100 (RB14-38)
- HUBBELL 15A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL4715C)
- ZORO SELECT Ferrule, Copper, 0.39 in L, PK100 (797UY2)
- ZORO SELECT Ferrule, Copper, 0.71 in L, PK100 (797UZ3)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UY8)
- ZORO SELECT Ferrule, Copper, 0.49 in L, PK100 (797V11)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V14)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UZ1)
- PANDUIT Ferrule, non-insulated, 1 AWG (50.0mm²) (F87-22-C)
- Zoro Select Ferrules