Shop All Ferrules
Zoro Select
Ferrule, Copper, 0.72 in L, PK100
Mfr # 797V04
Zoro # G708396204
original price:
$3.49
9% off
new price: $3.15
/pk 100, $0.03/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Red
- Insertion Length 15/32 in
- Overall Length 0.72 in
- Maximum Operating Temperature 221 Degrees F
- Standards cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 797V04
- Zoro # G708396204
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 15/32 in |
Overall Length | 0.72 in |
Strip Length | 9/16 in |
Barrel Length | 0.26 in |
Ferrule Diameter | 0.07 in |
Maximum Wire Size | 18 AWG |
Barrel Diameter | 0.12 in |
Minimum Wire Size | 18 AWG |
Wire Size Range | 18 AWG - 18 AWG |
Details
Item | Ferrule |
Insulation Color | Red |
Maximum Operating Temperature | 221 Degrees F |
Standards | cULus Listed |
Contact Material | Copper |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E |
Insulation Material | Nylon |
Ferrule Material | Copper |
Maximum Conductors | 1 |
Contact Finish | Tin |
Barrel Material | Copper |
Barrel Finish | Tin Plated |
RoHS Compliant | Yes |
Maximum Voltage | 600 V |
Termination Style | Crimp |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.07 in, Ferrule Material Copper, Insertion Length 15/32 in, Insulation Color Red, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 18 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.12 in, Barrel Finish Tin Plated, Barrel Length 0.26 in, Barrel Material Copper, Maximum Conductors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 8inWx8inH (A8860RT)
- 3M Shrink Tubing, 1.0in ID, Black, 100ft, PK3 (FP-301VW-1-Black-100')
- MONOPRICE CAT5E, RJ45, Straigt Inline Coupler, Beige (7280)
- SENSORSWITCH Standard Range Sensor, Dual, 475 sq. ft. (NCM PDT 9 RJB)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UY8)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V14)
- ZORO SELECT Ferrule, Copper, 0.71 in L, PK100 (797UZ3)
- ZORO SELECT Ferrule, Copper, 0.57 in L, PK100 (797UZ5)
- ZORO SELECT Ferrule, Copper, 0.48 in L, PK100 (797UZ8)
- ZORO SELECT Ferrule, Copper, 0.71 in L, PK50 (797UX7)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-690-L)
- Zoro Select Wire Connectors & Disconnects