Shop All Ferrules
Zoro Select
Ferrule, Copper, 0.67 in L, PK100
Mfr # 797UZ0
Zoro # G308396192
product price: $5.69
/pk 100, $0.06/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Gray
- Insertion Length 3/8 in
- Overall Length 0.67 in
- Insulation Material Nylon
- Barrel Finish Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 797UZ0
- Zoro # G308396192
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 3/8 in |
Overall Length | 0.67 in |
Barrel Diameter | 0.19 in |
Maximum Wire Size | 12 AWG |
Ferrule Diameter | 0.13 in |
Barrel Length | 0.29 in |
Minimum Wire Size | 12 AWG |
Strip Length | 15/32 in |
Wire Size Range | 12 AWG - 12 AWG |
Details
Item | Ferrule |
Insulation Color | Gray |
Insulation Material | Nylon |
Barrel Finish | Tin Plated |
Standards | cULus Listed |
Contact Material | Copper |
Ferrule Material | Copper |
Maximum Voltage | 600 V |
Maximum Conductors | 1 |
RoHS Compliant | Yes |
Barrel Material | Copper |
Contact Finish | Tin |
Termination Style | Crimp |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E |
Maximum Operating Temperature | 221 Degrees F |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.13 in, Ferrule Material Copper, Insertion Length 3/8 in, Insulation Color Gray, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 12 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.19 in, Barrel Finish Tin Plated, Barrel Length 0.29 in, Barrel Material Copper, Maximum Conductors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, EDB Series 30A, 3 Pole, 277/480V AC (EDB34030)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3, Hz: 50/60 (8502SEO2V02S)
- HONEYWELL Limit Switch, Plunger, 2NC/2NO, 10A @ 240V AC, Actuator Location: Top (DTE6-2RN)
- IFM Electronic Level Sensor, 4x NO/NC (LR8300)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V15)
- ZORO SELECT Ferrule, Copper, 0.64 in L, PK100 (797V03)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UZ1)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V07)
- ZORO SELECT Ferrule, Copper, 1.1 in L, PK50 (797UY5)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797UZ9)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Gray, Twin, PK100 (701-089-100)
- Zoro Select Ferrules