Shop All Ferrules
Zoro Select
Ferrule, Copper, 0.63 in L, PK100
Mfr # 797V13
Zoro # G108396200
original price:
$4.85
5% off
new price: $4.59
/pk 100, $0.05/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Insertion Length 5/16 in
- Overall Length 0.63 in
- Maximum Operating Temperature 221 Degrees F
- Insulation Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 797V13
- Zoro # G108396200
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 5/16 in |
Overall Length | 0.63 in |
Barrel Length | 0.3 in |
Ferrule Diameter | 0.1 in |
Barrel Diameter | 0.14 in |
Strip Length | 3/8 in |
Maximum Wire Size | 16 AWG |
Minimum Wire Size | 16 AWG |
Wire Size Range | 16 AWG - 16 AWG |
Details
Item | Ferrule |
Insulation Color | Black |
Maximum Operating Temperature | 221 Degrees F |
Insulation Material | Nylon |
Maximum Voltage | 600 V |
Termination Style | Crimp |
Contact Material | Copper |
Standards | cULus Listed |
Ferrule Material | Copper |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type TE |
Maximum Conductors | 2 |
Barrel Finish | Tin Plated |
RoHS Compliant | Yes |
Contact Finish | Tin |
Barrel Material | Copper |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.1 in, Ferrule Material Copper, Insertion Length 5/16 in, Insulation Color Black, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.14 in, Barrel Finish Tin Plated, Barrel Length 0.3 in, Barrel Material Copper, Maximum Conductors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTWAY Fastway 88-00-6500 FLIP Jack Foot - 6" (88-00-6500)
- CITEL Surge Protector, 600V, 3 Poles, 2 (DS50PVS-600)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 50ft- Black (WL-ED-PE-200-50-BK)
- INSULTAB Shrink Tubing, 2.0in ID, Black, 6in, PK5 (HSN-100 2" Blk 6)
- ZORO SELECT Ferrule, Copper, 0.41 in L, PK100 (797V08)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UY1)
- ZORO SELECT Ferrule, Copper, 0.71 in L, PK100 (797UZ3)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V15)
- ZORO SELECT Ferrule, Copper, 0.56 in L, PK100 (797V01)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797UZ6)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 3 316L SS PL (BS14AM-3-316L-PL)
- Zoro Select Ferrules