Shop All Ferrules
Zoro Select
Ferrule, Copper, 0.59 in L, PK100
Mfr # 797V15
Zoro # G808396203
original price:
$4.89
10% off
new price: $4.39
/pk 100, $0.04/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Red
- Insertion Length 5/16 in
- Overall Length 0.59 in
- Maximum Conductors 2
- Termination Style Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 797V15
- Zoro # G808396203
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 5/16 in |
Overall Length | 0.59 in |
Barrel Length | 0.28 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 18 AWG |
Barrel Diameter | 0.13 in |
Strip Length | 3/8 in |
Ferrule Diameter | 0.09 in |
Wire Size Range | 18 AWG - 18 AWG |
Details
Item | Ferrule |
Insulation Color | Red |
Maximum Conductors | 2 |
Termination Style | Crimp |
Contact Material | Copper |
Ferrule Material | Copper |
Insulation Material | Nylon |
RoHS Compliant | Yes |
Barrel Material | Copper |
Barrel Finish | Tin Plated |
Contact Finish | Tin |
Maximum Operating Temperature | 221 Degrees F |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type TE |
Maximum Voltage | 600 V |
Standards | cULus Listed |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.09 in, Ferrule Material Copper, Insertion Length 5/16 in, Insulation Color Red, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 18 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.13 in, Barrel Finish Tin Plated, Barrel Length 0.28 in, Barrel Material Copper, Maximum Conductors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 2P 3W 600VAC L9-20P BK/WT (HBL2351)
- SQUARE D Interior, 1200A, 3 Poles (QMB310LEX)
- KILLARK Plug, Recessed, 1/2 In (CUP-1)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- ZORO SELECT Ferrule, Copper, 0.71 in L, PK100 (797UZ3)
- ZORO SELECT Ferrule, 316L Stainless Steel, 3/4" Tube (690-10648)
- ZORO SELECT Ferrule, Copper, 0.48 in L, PK100 (797UZ8)
- ZORO SELECT Ferrule, Copper, 0.39 in L, PK100 (797UY2)
- ZORO SELECT Ferrule, Copper, 1.1 in L, PK50 (797UY5)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UY8)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2 AWG, PK100 (701-077)
- Zoro Select Ferrules