Shop All Ferrules
Zoro Select
Ferrule, Copper, 0.59 in L, PK100
Mfr # 797V14
Zoro # G808396197
original price:
$4.65
9% off
new price: $4.19
/pk 100, $0.04/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Gray
- Insertion Length 5/16 in
- Overall Length 0.59 in
- Ferrule Material Copper
- Barrel Diameter 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 797V14
- Zoro # G808396197
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 5/16 in |
Overall Length | 0.59 in |
Barrel Diameter | 0.11 in |
Maximum Wire Size | 18 AWG |
Strip Length | 3/8 in |
Ferrule Diameter | 0.08 in |
Barrel Length | 0.26 in |
Minimum Wire Size | 18 AWG |
Wire Size Range | 18 AWG - 18 AWG |
Details
Item | Ferrule |
Insulation Color | Gray |
Ferrule Material | Copper |
Insulation Material | Nylon |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type TE |
Maximum Conductors | 2 |
Barrel Material | Copper |
Contact Material | Copper |
RoHS Compliant | Yes |
Contact Finish | Tin |
Barrel Finish | Tin Plated |
Termination Style | Crimp |
Standards | cULus Listed |
Maximum Voltage | 600 V |
Maximum Operating Temperature | 221 Degrees F |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.08 in, Ferrule Material Copper, Insertion Length 5/16 in, Insulation Color Gray, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 18 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.11 in, Barrel Finish Tin Plated, Barrel Length 0.26 in, Barrel Material Copper, Maximum Conductors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, 13 Hub, 1/2 In. (GRSSA50)
- SQUARE D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8736SEO2V02H30S)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 30A (MGF321N)
- ZORO SELECT Wall Switch, 20A, Ivory, 3-Way Type, Toggle (4903BI)
- ZORO SELECT Ferrule, Copper, 0.49 in L, PK100 (797V09)
- ZORO SELECT Ferrule, Copper, 1.02 in L, PK100 (797UY9)
- ZORO SELECT Ferrule, Copper, 0.48 in L, PK100 (797UZ8)
- ZORO SELECT Ferrule, Copper, 0.64 in L, PK100 (797V03)
- ZORO SELECT Ferrule, 316L Stainless Steel, 3/4" Tube (690-10648)
- ZORO SELECT Ferrule, Copper, 1.1 in L, PK50 (797UY5)
- PANDUIT Ferrule, 16 AWG, PP, 7/8in., PK500 (FSD78-18-D)
- Zoro Select Ferrules