Shop All Ferrules
Zoro Select
Ferrule, Copper, 0.55 in L, PK100
Mfr # 797UZ9
Zoro # G508396176
original price:
$2.95
8% off
new price: $2.69
/pk 100, $0.03/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Gray
- Insertion Length 5/16 in
- Overall Length 0.55 in
- Termination Style Crimp
- Barrel Length 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 797UZ9
- Zoro # G508396176
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 5/16 in |
Overall Length | 0.55 in |
Barrel Length | 0.25 in |
Barrel Diameter | 0.11 in |
Minimum Wire Size | 18 AWG |
Ferrule Diameter | 0.06 in |
Strip Length | 3/8 in |
Maximum Wire Size | 18 AWG |
Wire Size Range | 18 AWG - 18 AWG |
Details
Item | Ferrule |
Insulation Color | Gray |
Termination Style | Crimp |
Standards | cULus Listed |
Insulation Material | Nylon |
Barrel Material | Copper |
Maximum Operating Temperature | 221 Degrees F |
Ferrule Material | Copper |
Maximum Voltage | 600 V |
Maximum Conductors | 1 |
RoHS Compliant | Yes |
Barrel Finish | Tin Plated |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E |
Contact Material | Copper |
Contact Finish | Tin |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.06 in, Ferrule Material Copper, Insertion Length 5/16 in, Insulation Color Gray, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 18 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.11 in, Barrel Finish Tin Plated, Barrel Length 0.25 in, Barrel Material Copper, Maximum Conductors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5362-I)
- SQUARE D Cover Trim Screw Kit 1/2In (10/Bag) (4020513001K)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100M0C)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UY1)
- ZORO SELECT Ferrule, Copper, 0.67 in L, PK100 (797UZ0)
- ZORO SELECT Ferrule, Copper, 0.49 in L, PK100 (797V11)
- ZORO SELECT Ferrule, 316L Stainless Steel, 3/4" Tube (690-10648)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797UZ2)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797V05)
- PANDUIT Ferrule, Expanded Gray Sleeve, #18 AWG ( (FSDX76-8-D)
- Zoro Select Ferrules