Shop All Ferrules
Zoro Select
Ferrule, Copper, 0.49 in L, PK100
Mfr # 797V11
Zoro # G708396167
product price: $3.75
/pk 100, $0.04/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Turquoise
- Insertion Length 5/16 in
- Overall Length 0.49 in
- Barrel Length 0.17 in
- Termination Style Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 797V11
- Zoro # G708396167
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 5/16 in |
Overall Length | 0.49 in |
Barrel Length | 0.17 in |
Maximum Wire Size | 22 AWG |
Minimum Wire Size | 22 AWG |
Ferrule Diameter | 0.04 in |
Strip Length | 3/8 in |
Barrel Diameter | 0.08 in |
Details
Item | Ferrule |
Insulation Color | Turquoise |
Termination Style | Crimp |
Ferrule Material | Copper |
Contact Material | Copper |
Maximum Voltage | 600 V |
RoHS Compliant | Yes |
Barrel Finish | Tin Plated |
Contact Finish | Tin |
Insulation Material | Nylon |
Barrel Material | Copper |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E |
Maximum Conductors | 1 |
Standards | cULus Listed |
Maximum Operating Temperature | 221 Degrees F |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.04 in, Ferrule Material Copper, Insertion Length 5/16 in, Insulation Color Turquoise, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 22 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.08 in, Barrel Finish Tin Plated, Barrel Length 0.17 in, Barrel Material Copper, Maximum Conductors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3071)
- SOLAHD DC Power Supply, 115/230V AC, 48V DC, 240W, 5A, DIN Rail (SDN548100P)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 4; 12; 13, Non Hinged Clamp (A806NF)
- ERICSON PENDANT STATION 2 BTN 1 SPEED (5502)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V15)
- ZORO SELECT Ferrule, 316L Stainless Steel, 1/2" Tube (690-10647)
- ZORO SELECT Ferrule, Copper, 0.72 in L, PK100 (797V04)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V02)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797V06)
- ZORO SELECT Ferrule, Copper, 0.67 in L, PK100 (797UZ0)
- PANDUIT Ferrule, 6 AWG, Non-Insul, 19/32in., PK250 (F84-15-TL)
- Zoro Select Wire Connectors & Disconnects