Shop All Ferrules
Zoro Select
Ferrule, Copper, 0.48 in L, PK100
Mfr # 797UZ8
Zoro # G908396189
product price: $2.59
/pk 100, $0.03/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Red
- Insertion Length 1/4 in
- Overall Length 0.48 in
- Ferrule Material Copper
- RoHS Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 797UZ8
- Zoro # G908396189
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 1/4 in |
Overall Length | 0.48 in |
Barrel Diameter | 0.12 in |
Strip Length | 5/16 in |
Minimum Wire Size | 18 AWG |
Barrel Length | 0.25 in |
Maximum Wire Size | 18 AWG |
Ferrule Diameter | 0.07 in |
Wire Size Range | 18 AWG - 18 AWG |
Details
Item | Ferrule |
Insulation Color | Red |
Ferrule Material | Copper |
RoHS Compliant | Yes |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E |
Contact Finish | Tin |
Barrel Material | Copper |
Barrel Finish | Tin Plated |
Contact Material | Copper |
Maximum Voltage | 600 V |
Maximum Conductors | 1 |
Maximum Operating Temperature | 221 Degrees F |
Insulation Material | Nylon |
Standards | cULus Listed |
Termination Style | Crimp |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.07 in, Ferrule Material Copper, Insertion Length 1/4 in, Insulation Color Red, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 18 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.12 in, Barrel Finish Tin Plated, Barrel Length 0.25 in, Barrel Material Copper, Maximum Conductors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVER INDUSTRIES J-Hook, 3.5" H, 4" L, Black, Steel (628242430234)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-240A)
- SOLAHD Power Conditioner, Panel Mount, 500VA (23231508)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V14)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797UZ6)
- ZORO SELECT Ferrule, Copper, 0.49 in L, PK100 (797V09)
- ZORO SELECT Ferrule, Copper, 0.95 in L, PK50 (797UY4)
- ZORO SELECT Ferrule, Copper, 1.02 in L, PK100 (797UY9)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V15)
- PANDUIT Fork Term, Vyl, Insul, 12, PK25 (EV10-10FB-Q)
- Zoro Select Ferrules