Shop All Ferrules
Zoro Select
Ferrule, Copper, 0.47 in L, PK100
Mfr # 797V05
Zoro # G008396201
original price:
$2.55
10% off
new price: $2.29
/pk 100, $0.02/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color White
- Insertion Length 1/4 in
- Overall Length 0.47 in
- Maximum Conductors 1
- Strip Length 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 797V05
- Zoro # G008396201
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 1/4 in |
Overall Length | 0.47 in |
Strip Length | 5/16 in |
Barrel Length | 0.24 in |
Ferrule Diameter | 0.05 in |
Minimum Wire Size | 20 AWG |
Barrel Diameter | 0.1 in |
Maximum Wire Size | 20 AWG |
Wire Size Range | 20 AWG - 20 AWG |
Details
Item | Ferrule |
Insulation Color | White |
Maximum Conductors | 1 |
Ferrule Material | Copper |
Barrel Material | Copper |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E |
Maximum Voltage | 600 V |
Contact Finish | Tin |
Barrel Finish | Tin Plated |
Standards | cULus Listed |
Contact Material | Copper |
Termination Style | Crimp |
Insulation Material | Nylon |
RoHS Compliant | Yes |
Maximum Operating Temperature | 221 Degrees F |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.05 in, Ferrule Material Copper, Insertion Length 1/4 in, Insulation Color White, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 20 AWG, Maximum Wire Size 20 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.1 in, Barrel Finish Tin Plated, Barrel Length 0.24 in, Barrel Material Copper, Maximum Conductors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 40A, Fast-Acting, 700V AC, Cylindrical (FWP-40A14F)
- LINEBACKER Cable Protector, 4 Channel, 3-3/16 ft L (CP4X125-Y/O)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 110A, 600V AC, Non-Indicating (TRS110R)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 20A, 32V DC, Indicating (BP/ATM-20ID)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UY8)
- ZORO SELECT Ferrule, Copper, 0.95 in L, PK50 (797UY4)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V13)
- ZORO SELECT Ferrule, Copper, 0.64 in L, PK100 (797V03)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797UZ2)
- ZORO SELECT Ferrule, 316L Stainless Steel, 3/4" Tube (690-10648)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-781-SP2)
- Zoro Select Wire Connectors & Disconnects