Shop All Ferrules
Zoro Select
Ferrule, Copper, 0.47 in L, PK100
Mfr # 797UY1
Zoro # G608396199
product price: $2.69
/pk 100, $0.03/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Non-Insulated
- Insulation Color Bare
- Insertion Length 7/16 in
- Overall Length 0.47 in
- Ferrule Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 797UY1
- Zoro # G608396199
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 7/16 in |
Overall Length | 0.47 in |
Barrel Diameter | 0.1 in |
Ferrule Diameter | 0.1 in |
Maximum Wire Size | 14 AWG |
Strip Length | 15/32 in |
Minimum Wire Size | 14 AWG |
Wire Size Range | 14 AWG - 14 AWG |
Details
Item | Ferrule |
Insulation Type | Non-Insulated |
Insulation Color | Bare |
Ferrule Material | Copper |
Contact Finish | Tin |
RoHS Compliant | Yes |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type EN |
Maximum Operating Temperature | 302 Degrees F |
Barrel Finish | Tin Plated |
Standards | cULus Listed |
Termination Style | Crimp |
Barrel Material | Copper |
Contact Material | Copper |
Maximum Conductors | 1 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.1 in, Ferrule Material Copper, Insertion Length 7/16 in, Insulation Color Bare, Maximum Operating Temperature 302 Degrees F, Maximum Voltage Not Applicable, Minimum Wire Size 14 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.1 in, Barrel Finish Tin Plated, Barrel Length Not Applicable, Barrel Material Copper, Insulation Type Non-Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 600VAC Definite Purpose Contactor 4P 30A (8910DPA34V02U1)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- GARDNER BENDER Heavy Heat Shrink Tubing, 1-1/2-1/2" (HWT-1550)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL5100R7W)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V02)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V07)
- ZORO SELECT Ferrule, Copper, 0.71 in L, PK100 (797UZ3)
- ZORO SELECT Ferrule, Copper, 0.87 in L, PK100 (797UY6)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797V06)
- ZORO SELECT Ferrule, Copper, 0.67 in L, PK100 (797UZ0)
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 3/8in., PK500 (FSD73-6-D)
- Zoro Select Wire Connectors & Disconnects