Shop All Ferrules
Zoro Select
Ferrule, Copper, 0.47 in L, PK100
Mfr # 797UY0
Zoro # G108396187
original price:
$4.69
25% off
new price: $3.49
/pk 100, $0.03/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Non-Insulated
- Insulation Color Bare
- Insertion Length 7/16 in
- Overall Length 0.47 in
- Barrel Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 797UY0
- Zoro # G108396187
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 7/16 in |
Overall Length | 0.47 in |
Barrel Diameter | 0.15 in |
Strip Length | 15/32 in |
Minimum Wire Size | 10 AWG |
Maximum Wire Size | 10 AWG |
Ferrule Diameter | 0.15 in |
Wire Size Range | 10 AWG - 10 AWG |
Details
Item | Ferrule |
Insulation Type | Non-Insulated |
Insulation Color | Bare |
Barrel Material | Copper |
Termination Style | Crimp |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type EN |
RoHS Compliant | Yes |
Standards | cULus Listed |
Contact Finish | Tin |
Contact Material | Copper |
Maximum Operating Temperature | 302 Degrees F |
Ferrule Material | Copper |
Barrel Finish | Tin Plated |
Maximum Conductors | 1 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.15 in, Ferrule Material Copper, Insertion Length 7/16 in, Insulation Color Bare, Maximum Operating Temperature 302 Degrees F, Maximum Voltage Not Applicable, Minimum Wire Size 10 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.15 in, Barrel Finish Tin Plated, Barrel Length Not Applicable, Barrel Material Copper, Insulation Type Non-Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A20N20MP)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 2" Trade Size (SGBTL386CL)
- HUBBELL Cover Assembly, Gray (CA420)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 30A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-30)
- ZORO SELECT Ferrule, Copper, 1.02 in L, PK100 (797UY9)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK50 (797UX8)
- ZORO SELECT Ferrule, Copper, 0.39 in L, PK100 (797UY2)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V13)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V14)
- ZORO SELECT Ferrule, Copper, 0.71 in L, PK100 (797UZ3)
- PANDUIT Ferrule, 22 AWG, PP, 15/32in., PK500 (FSD74-8-D)
- Zoro Select Ferrules