Shop All Ferrules
Zoro Select
Ferrule, Copper, 0.41 in L, PK100
Mfr # 797V10
Zoro # G208396179
product price: $3.75
/pk 100, $0.04/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Turquoise
- Insertion Length 1/4 in
- Overall Length 0.41 in
- Standards cULus Listed
- Barrel Finish Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 797V10
- Zoro # G208396179
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 1/4 in |
Overall Length | 0.41 in |
Minimum Wire Size | 22 AWG |
Ferrule Diameter | 0.04 in |
Barrel Length | 0.17 in |
Barrel Diameter | 0.08 in |
Maximum Wire Size | 22 AWG |
Strip Length | 9/32 in |
Details
Item | Ferrule |
Insulation Color | Turquoise |
Standards | cULus Listed |
Barrel Finish | Tin Plated |
Contact Finish | Tin |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E |
RoHS Compliant | Yes |
Contact Material | Copper |
Insulation Material | Nylon |
Maximum Voltage | 600 V |
Maximum Operating Temperature | 221 Degrees F |
Barrel Material | Copper |
Termination Style | Crimp |
Maximum Conductors | 1 |
Ferrule Material | Copper |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.04 in, Ferrule Material Copper, Insertion Length 1/4 in, Insulation Color Turquoise, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 22 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.08 in, Barrel Finish Tin Plated, Barrel Length 0.17 in, Barrel Material Copper, Maximum Conductors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clip, L-Type, Gray, PK25 (6EEF6)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 40A, Width: 2.5 in (8910DPA43V06)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100J1C)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 20VA, Screw Mount (MGT-2420)
- ZORO SELECT Ferrule, Copper, 1.1 in L, PK50 (797UY5)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V13)
- ZORO SELECT Ferrule, Copper, 0.72 in L, PK100 (797V04)
- ZORO SELECT Ferrule, Copper, 0.87 in L, PK100 (797UY6)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V07)
- ZORO SELECT Ferrule, Copper, 0.64 in L, PK100 (797V03)
- ECLIPSE TOOLS Wire Ferrule, Yellow, Twin, 1 AWG, PK100 (701-112)
- Zoro Select Ferrules