Shop All Ferrules
Zoro Select
Ferrule, Copper, 0.39 in L, PK100
Mfr # 797UY2
Zoro # G608396205
original price:
$2.35
8% off
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Non-Insulated
- Insulation Color Bare
- Insertion Length 3/8 in
- Overall Length 0.39 in
- Barrel Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 797UY2
- Zoro # G608396205
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Insertion Length | 3/8 in |
Overall Length | 0.39 in |
Strip Length | 3/8 in |
Barrel Diameter | 0.08 in |
Ferrule Diameter | 0.08 in |
Maximum Wire Size | 16 AWG |
Minimum Wire Size | 16 AWG |
Wire Size Range | 16 AWG - 16 AWG |
Details
Item | Ferrule |
Insulation Type | Non-Insulated |
Insulation Color | Bare |
Barrel Material | Copper |
Ferrule Material | Copper |
Maximum Conductors | 1 |
Special Features | Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type EN |
Standards | cULus Listed |
Maximum Operating Temperature | 302 Degrees F |
Termination Style | Crimp |
RoHS Compliant | Yes |
Contact Material | Copper |
Barrel Finish | Tin Plated |
Contact Finish | Tin |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.08 in, Ferrule Material Copper, Insertion Length 3/8 in, Insulation Color Bare, Maximum Operating Temperature 302 Degrees F, Maximum Voltage Not Applicable, Minimum Wire Size 16 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.08 in, Barrel Finish Tin Plated, Barrel Length Not Applicable, Barrel Material Copper, Insulation Type Non-Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Thru Beam Clamp, Gold (V310THBMY)
- GAMPAK 49922 1 in. 1 Hole EMT Strap (3181096)
- NVENT HOFFMAN Electrical Interlocks, 230 volt, Steel (AEK230)
- GROTE ABS Cable, 4/12, 2/10, 1/8 ga., 100 ft. (82-5621)
- ZORO SELECT Ferrule, Copper, 0.48 in L, PK100 (797UZ8)
- ZORO SELECT Ferrule, Copper, 0.87 in L, PK100 (797UY6)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797UZ2)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797UZ6)
- ZORO SELECT Ferrule, Copper, 0.95 in L, PK50 (797UY4)
- ZORO SELECT Ferrule, Copper, 0.71 in L, PK50 (797UX7)
- NATIONAL HARDWARE Cable Ferrules And Stops (N283-879)
- Zoro Select Wire Connectors & Disconnects