Shop All Ferrules
Zoro Select
Ferrule, 316L Stainless Steel, 3/4" Tube
Mfr # 690-10648
Zoro # G3795953
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 1/8 in
- Fitting Connection Type Clamp
- Flange Outside Dia. 15/16 in
- Wall Thickness 0.065 in
- Specific Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 690-10648
- Zoro # G3795953
- Country of Origin Taiwan, Province of China
- Category Ferrules
Dimensions
Overall Length | 1 1/8 in |
Flange Outside Dia. | 15/16 in |
Tube Size | 3/4 in |
Compatible Tube Outer Diameter | 3/4 in |
Fitting Side B Outside Diameter | 15/16 in |
Fitting Side A Outside Diameter | 15/16 in |
Details
Item | Ferrule |
Fitting Connection Type | Clamp |
Wall Thickness | 0.065 in |
Specific Fitting Shape | Ferrule |
Surface Finish | 180 Grit ID/150 Grit OD |
Tube Fitting Material | 316L Stainless Steel |
Standards | 3A |
Specific Pipe Fitting Shape | Ferrule |
Pipe Fitting Connection Type | Clamp |
Material Grade | 316L |
Compatible Tube Wall Thickness | 0.065 in |
Fitting Material | Stainless Steel |
Compatible Fitting Connection Type | Clamp |
Exterior Finish | 32 RA |
Interior Finish | 32 RA |
Description
Ferrule, Compatible Tube Outer Diameter 3/4 in, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 15/16 in, Fitting Side B Outside Diameter 15/16 in, Overall Length 1 1/8 in, Specific Fitting Shape Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.39 In (ZCE10)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, ventilated, 20in W x 86in H (NC86VF)
- STENS Tension Spring, Snapper 7029025YP (285-635)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V16)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V07)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V14)
- ZORO SELECT Ferrule, Copper, 0.71 in L, PK100 (797UZ3)
- ZORO SELECT Ferrule, Copper, 0.49 in L, PK100 (797V09)
- ZORO SELECT Ferrule, Copper, 0.87 in L, PK100 (797UY6)
- PANDUIT Ferrule, 18 AWG, PP, 13/32in., PK500 (FSD77-8-DSL2)
- Zoro Select Wire Connectors & Disconnects