Shop All FEP Tubing
Zoro Select
FEP Tubing
Mfr # ZUSA-HT-7076
Zoro # G606434985
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 mm
- Standards FDA, NSF 51
- Jacket Material No Jacket
- Jacket Color No Jacket
- Tubing Hardness Hard (A96+ D45+ or R50+)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-7076
- Zoro # G606434985
- UPC # 193005268435
- Country of Origin China
- Category FEP Tubing
Dimensions
Outside Diameter | 4 mm |
Bend Radius | 19/32 in |
Inside Diameter | 2 mm |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 2 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 362.5 psi, Maximum Operating Temperature 390 Degrees F, Outside Diameter 4 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Mason Towel Ring Bright Chrome (YB8086CH)
- MUELLER STEAM SPECIALTY 4", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (4 155M-N iron body flanged)
- KOHLER Toilet Supply 1/2' W/Stop (7653-SN)
- KOHLER Square Design Tile-In Shower Drain (9136-BN)
- PARKER Tubing, Clear, Shore D 55, 7/8" I.D., FEP (103-1000062-NT-100)
- PARKER Tubing, Natural, Shore D 55, 2mm I.D., FEP (203-0400100-NT-100)
- PROFESSIONAL PLASTICS Natural FEP 20 L (TFEPNA2.960X3.000X10FTROLLCOVR)
- PARKER Tubing, Natural, Shore D 55, 4mm I.D., FEP (203-0600100-NT-100)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250047-NT-25)
- SANISURE Tubing, BioProcess, Clear, Silicone (TPB-FEP-187X250-5)
- Zoro Select Tubing