Shop All FEP Tubing
Zoro Select
FEP Tubing
Mfr # ZUSA-HT-7068
Zoro # G606435005
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.625 in
- Standards FDA, NSF 51
- Peristaltic Pump Compatible No
- Bend Radius 7 7/8 in
- Resistance Properties Chemical Resistant, High Temperature Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-7068
- Zoro # G606435005
- UPC # 193005268350
- Country of Origin China
- Category FEP Tubing
Dimensions
Bend Radius | 7 7/8 in |
Inside Diameter | 5/8 in |
Outside Diameter | 3/4 in |
Overall Length | 10 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 70 psi, Maximum Operating Temperature 390 Degrees F, Outside Diameter 3/4 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385014110)
- DIXON Heavy Duty TBolt Clamp, 4.250"- 4.625" (HTBC450)
- ZORO SELECT Pipe (ZFB0220164)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1/2", CPVC/FPM, Socket x FPT (BFAS2005CFS)
- PARKER Tubing, Clear, Shore D 55, 7/8" I.D., FEP (103-1000062-NT-100)
- PARKER Tubing, Natural, Shore D 55, 2mm I.D., FEP (203-0400100-NT-100)
- PROFESSIONAL PLASTICS Natural FEP 20 L (TFEPNA2.960X3.000X10FTROLLCOVR)
- PARKER Tubing, Natural, Shore D 55, 4mm I.D., FEP (203-0600100-NT-100)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250047-NT-25)
- SANISURE Tubing, BioProcess, Clear, Silicone (TPB-FEP-187X250-5)
- Zoro Select FEP Tubing