Shop All FEP Tubing
Zoro Select
FEP Tubing
Mfr # ZUSA-HT-7063
Zoro # G306435398
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Standards FDA, NSF 51
- Material FEP
- System of Measurement Inch
- Chemical Compatibility Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-7063
- Zoro # G306435398
- UPC # 193005266660
- Country of Origin China
- Category FEP Tubing
Dimensions
Overall Length | 25 ft |
Inside Diameter | 7/16 in |
Bend Radius | 4 3/4 in |
Outside Diameter | 1/2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 7/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 90 psi, Maximum Operating Temperature 390 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALEFFI 573002A 1/2" Npt Inlet (573002A)
- T&S BRASS Faucet, 4"Wall , 3"Gsnk, Leadfree (5F4WLX03)
- ELDON JAMES Reducing Coupler, 5/8 x 3/8 In, HDPE, PK10 (C10-6HDPE)
- T&S BRASS B-0290 Rh Spindle Assembly (Big-Flo) (006482-40NS)
- PROFESSIONAL PLASTICS Natural FEP 20 L (TFEPNA2.960X3.000X10FTROLLCOVR)
- PARKER Tubing, Natural, Shore D 55, 2mm I.D., FEP (203-0400100-NT-100)
- PARKER Tubing, Natural, Shore D 55, 4mm I.D., FEP (203-0600100-NT-100)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250047-NT-25)
- PARKER Tubing, Clear, Shore D 55, 7/8" I.D., FEP (103-1000062-NT-100)
- SANISURE Tubing, BioProcess, Clear, Silicone (TPB-FEP-187X250-5)
- Zoro Select Tubing