Shop All FEP Tubing
Zoro Select
FEP Tubing
Mfr # ZUSA-HT-5084
Zoro # G906435125
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 mm
- Standards FDA, NSF 51
- Bend Radius 2 in
- Overall Length 100 ft
- Stripe Color No Stripe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-5084
- Zoro # G906435125
- UPC # 193005267681
- Country of Origin China
- Category FEP Tubing
Dimensions
Bend Radius | 2 in |
Overall Length | 100 ft |
Outside Diameter | 8 mm |
Inside Diameter | 6 mm |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 390 Degrees F, Outside Diameter 8 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7710401)
- NIBCO 1" NOM C x 1-1/4" FNPT Copper Adapter (603R 1X11/4)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 3 pcs, Connection Type: FNPT x FNPT (07B056666RRSE)
- APOLLO VALVES 1-1/4", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF006P2PR)
- PARKER Tubing, Clear, Shore D 55, 7/8" I.D., FEP (103-1000062-NT-100)
- PROFESSIONAL PLASTICS Natural FEP 20 L (TFEPNA2.960X3.000X10FTROLLCOVR)
- PROFESSIONAL PLASTICS Natural FEP Tube, 0.437 ID X .500 OD X 100 FT [Each] (TFEPNA.437X.500X100FT)
- PARKER Tubing, Natural, Shore D 55, 4mm I.D., FEP (203-0600100-NT-100)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250040-NT-500)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250047-NT-25)
- PARKER Tubing, Natural, Shore D 55, 2mm I.D., FEP (203-0400100-NT-100)
- Zoro Select Tubing